Continuous Hinge, 6 ft. L, 2-1/2 In. W

BATTALION |Zoro #: G0410164|Mfr #: 2ZFL4

$95.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0410164 Mfr #: 2ZFL4
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: Stainless SteelHoles: Without
Item: Continuous HingeHoles per Leaf: 0
Mounting: Full SurfaceLigature Resistant: No
Pin Dia.: 3/16"Range of Motion: 270 Degrees
Pin Type: NonremovableDoor Leaf Width: 2-1/2"
Door Leaf Height: 72"Frame Leaf Height: 72"
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Overall Knuckle Height: 1/2"Frame Leaf Width: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews