Continuous Hinge, 8 ft. L, 1-1/16 In. W

BATTALION| Zoro #: G2189153| Mfr #: 1CBU7

$10.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189153 Mfr #: 1CBU7
Pin Material: AluminumPin Type: Nonremovable
Range of Motion: 180 DegreesHardware: Not Included
Orientation: Non HandedMaterial: Aluminum
Overall Knuckle Height: 1/2"Holes: Without
Item: Continuous HingeHoles per Leaf: 0
Frame Leaf Height: 96"Mounting: Full Surface
Door Leaf Height: 96"Ligature Resistant: No
Pin Dia.: 3/32"Range of Motion: 180 Degrees
Frame Leaf Thickness: 0.040"Door Leaf Thickness: 0.040"
Frame Leaf Width: 1-1/16"Door Leaf Width: 1-1/16"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.