LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Continuous Hinge, 8 ft. L, 1-1/16 In. W

VALUE BRAND| Zoro #: G1067875| Mfr #: 2ZDY3

$6.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1067875 Mfr #: 2ZDY3
Ligature Resistant: NoHoles per Leaf: 0
Material: steelItem: Continuous Hinge
Pin Dia.: 1/8"Overall Knuckle Height: 1/2"
Range of Motion: 270 DegreesPin Material: Steel
Holes: WithoutOrientation: Non Handed
Door Leaf Height: 96"Hardware: Not included
Frame Leaf Height: 96"Pin Type: Nonremovable
Frame Leaf Thickness: 0.060"Mounting: Full Surface
Door Leaf Thickness: 0.060"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.