Continuous Hinge, 8 ft. L, 1-1/16 In. W

VALUE BRAND| Zoro #: G0408003| Mfr #: 2ZFH9

$24.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0408003 Mfr #: 2ZFH9
Ligature Resistant: NoHoles per Leaf: 0
Material: stainless steelItem: Continuous Hinge
Pin Dia.: 1/8"Overall Knuckle Height: 1/2"
Range of Motion: 270 DegreesPin Material: Steel
Orientation: Non HandedDoor Leaf Height: 96"
Hardware: Not includedFrame Leaf Height: 96"
Pin Type: NonremovableFrame Leaf Thickness: 0.060"
Holes: WithoutDoor Leaf Thickness: 0.060"
Mounting: Full SurfaceCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews