Continuous Hinge, 8 ft. L, 1-1/2 In. W

BATTALION| Zoro #: G0971433| Mfr #: 1CBW7

$11.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0971433 Mfr #: 1CBW7
Pin Material: AluminumPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoMaterial: Aluminum
Pin Dia.: 3/32"Range of Motion: 180 Degrees
Door Leaf Height: 96"Frame Leaf Height: 96"
Frame Leaf Thickness: 0.040"Door Leaf Thickness: 0.040"
Overall Knuckle Height: 1/2"Frame Leaf Width: 1-1/2"
Door Leaf Width: 1-1/2"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.