JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Continuous Hinge, 8 ft. L, 1-1/2 In. W

VALUE BRAND| Zoro #: G1909765| Mfr #: 2ZDZ8

$9.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1909765 Mfr #: 2ZDZ8
Hardware: Not includedFrame Leaf Height: 96"
Pin Type: NonremovableFrame Leaf Thickness: 0.060"
Mounting: Full SurfaceDoor Leaf Thickness: 0.060"
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 3/4"Material: steel
Door Leaf Width: 3/4"Item: Continuous Hinge
Pin Dia.: 3/16"Overall Knuckle Height: 1/2"
Range of Motion: 270 DegreesPin Material: Steel
Holes: WithoutOrientation: Non Handed
Door Leaf Height: 96"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.