Continuous Hinge, 8 ft. L, 1-1/4 In. W

BATTALION| Zoro #: G0625256| Mfr #: 2ZDX1

$11.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0625256 Mfr #: 2ZDX1
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 270 DegreesHardware: Not Included
Orientation: Non HandedMaterial: Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Frame Leaf Height: 96"
Mounting: Full SurfaceDoor Leaf Height: 96"
Ligature Resistant: NoOverall Knuckle Height: 1/2"
Frame Leaf Width: 1-1/4"Door Leaf Width: 1-1/4"
Pin Dia.: 1/8"Frame Leaf Thickness: 0.050"
Door Leaf Thickness: 0.050"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.050 In. Door Leaf Thickness, 0.050 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews