JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Continuous Hinge, 8 ft. L, 2-1/2 In. W

VALUE BRAND| Zoro #: G0411817| Mfr #: 2ZEH7

$15.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0411817 Mfr #: 2ZEH7
Frame Leaf Thickness: 0.075"Mounting: Full Surface
Door Leaf Thickness: 0.075"Ligature Resistant: No
Holes per Leaf: 0Frame Leaf Width: 1-1/4"
Material: steelDoor Leaf Width: 1-1/4"
Item: Continuous HingePin Dia.: 1/4"
Overall Knuckle Height: 1"Range of Motion: 270 Degrees
Pin Material: SteelHoles: Without
Orientation: Non HandedDoor Leaf Height: 96"
Hardware: Not includedFrame Leaf Height: 96"
Pin Type: NonremovableCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.