Continuous Hinge, Brass, 4 ft L, 1-1/2 In W

VALUE BRAND| Zoro #: G0463687| Mfr #: 4PB17

$8.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0463687 Mfr #: 4PB17
Frame Leaf Height: 48"Pin Type: Nonremovable
Frame Leaf Thickness: 0.040"Mounting: Full Surface
Door Leaf Thickness: 0.040"Ligature Resistant: No
Holes per Leaf: 24Hole Spacing: 2"
Frame Leaf Width: 3/4"Material: steel
Door Leaf Width: 3/4"Item: Continuous Hinge
Finish: Bright BrassPin Dia.: 3/32"
Overall Knuckle Height: 1/2"Range of Motion: 180 Degrees
Pin Material: SteelHoles: With
Orientation: Non HandedDoor Leaf Height: 48"
Hardware: Not includedCountry of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Brass Finish, With Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 2 In. Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.