20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Continuous Hinge, Natural, 1 ft. L, 3 In. W

VALUE BRAND| Zoro #: G2318181| Mfr #: 2ZEX5

$14.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2318181 Mfr #: 2ZEX5
Mounting: Full SurfaceOverall Knuckle Height: 2"
Pin Material: SteelHoles per Leaf: 0
Holes: WithoutMaterial: steel
Door Leaf Height: 12"Item: Continuous Hinge
Frame Leaf Height: 12"Pin Dia.: 1/2"
Frame Leaf Thickness: 0.180"Range of Motion: 270 Degrees
Door Leaf Thickness: 0.180"Ligature Resistant: No
Orientation: Non HandedFrame Leaf Width: 3"
Hardware: Not IncludedDoor Leaf Width: 3"
Pin Type: NonremovableCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.180 In. Door Leaf Thickness, 0.180 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/2 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.