Continuous Hinge, Natural, 3 ft. L, 3 In. W

VALUE BRAND| Zoro #: G1947364| Mfr #: 2ZEN2

$7.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Steel
Item: Continuous Hinge
Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1947364 Mfr #: 2ZEN2
Door Leaf Width: 1-1/2"Item: Continuous Hinge
Pin Dia.: 3/16"Overall Knuckle Height: 1"
Range of Motion: 270 DegreesPin Material: Steel
Orientation: Non HandedDoor Leaf Height: 36"
Hardware: Not includedFrame Leaf Height: 36"
Pin Type: NonremovableFrame Leaf Thickness: 0.075"
Holes: WithoutDoor Leaf Thickness: 0.075"
Mounting: Full SurfaceLigature Resistant: No
Holes per Leaf: 0Frame Leaf Width: 1-1/2"
Material: steelCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews