Continuous Hinge, Natural, 4 ft. L, 1 In. W

VALUE BRAND| Zoro #: G0472647| Mfr #: 2ZFF2

$9.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0472647 Mfr #: 2ZFF2
Frame Leaf Height: 48"Pin Type: Nonremovable
Frame Leaf Thickness: 0.025"Mounting: Full Surface
Door Leaf Thickness: 0.025"Ligature Resistant: No
Holes per Leaf: 0Frame Leaf Width: 1/2"
Material: stainless steelDoor Leaf Width: 1/2"
Item: Continuous HingePin Dia.: 1/16"
Overall Knuckle Height: 1/4"Range of Motion: 270 Degrees
Pin Material: SteelHoles: Without
Orientation: Non HandedDoor Leaf Height: 48"
Hardware: Not includedCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1/4 In. Overall Knuckle Height, 0.025 In. Door Leaf Thickness, 0.025 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.