Continuous Hinge, Natural, 4 ft. L, 2 In. W

BATTALION| Zoro #: G1099971| Mfr #: 1CBX1

$8.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Item: Continuous Hinge
Material: aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099971 Mfr #: 1CBX1
Pin Type: NonremovableItem: Continuous Hinge
Material: aluminumDoor Leaf Width: 1"
Overall Knuckle Height: 1/2"Frame Leaf Width: 1"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: AluminumLigature Resistant: No
Frame Leaf Height: 48"Hardware: Not included
Door Leaf Thickness: 0.040"Range of Motion: 180 Degrees
Holes: WithoutDoor Leaf Height: 48"
Frame Leaf Thickness: 0.040"Mounting: Full Surface
Finish: Dull AluminumPin Dia.: 3/32"
Country of Origin (subject to change): Canada

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Reviews