Continuous Hinge, Natural, 4 ft. L, 2 In. W

BATTALION| Zoro #: G0809864| Mfr #: 1CAP6

$28.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0809864 Mfr #: 1CAP6
Mounting: Full SurfaceItem: Continuous Hinge
Holes per Leaf: 0Ligature Resistant: No
Holes: WithoutOrientation: Non Handed
Material: stainless steelPin Type: Nonremovable
Hardware: Not includedMaterial: stainless steel
Pin Dia.: 3/32"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Pin Material: 304 Stainless SteelFrame Leaf Width: 1"
Door Leaf Width: 1"Door Leaf Height: 48"
Frame Leaf Height: 48"Frame Leaf Thickness: 0.040"
Door Leaf Thickness: 0.040"Overall Knuckle Height: 1/2"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type

Product Reviews