JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Continuous Hinge, Natural, 4 ft. L, 2 In. W

BATTALION| Zoro #: G0902605| Mfr #: 1CCA8

$54.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902605 Mfr #: 1CCA8
Item: Continuous HingePin Type: Nonremovable
Holes: WithoutLigature Resistant: No
Holes per Leaf: 0Material: stainless steel
Hardware: Not includedMounting: Full Surface
Orientation: Non HandedMaterial: stainless steel
Pin Dia.: 1/8"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Door Leaf Width: 1"Door Leaf Height: 48"
Frame Leaf Height: 48"Frame Leaf Thickness: 0.050"
Door Leaf Thickness: 0.050"Overall Knuckle Height: 1/2"
Pin Material: SteelFrame Leaf Width: 1"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.050 In. Door Leaf Thickness, 0.050 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews