Continuous Hinge, Natural, 4 ft. L, 2 In. W

BATTALION| Zoro #: G2304355| Mfr #: 1JEH8

$12.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304355 Mfr #: 1JEH8
Item: Continuous HingePin Material: Steel
Holes: WithoutHardware: Not included
Holes per Leaf: 0Mounting: Full Surface
Pin Type: NonremovableFrame Leaf Height: 48"
Orientation: Non HandedMaterial: steel
Ligature Resistant: NoDoor Leaf Height: 48"
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Overall Knuckle Height: 1"Frame Leaf Width: 1"
Door Leaf Width: 1"Pin Dia.: 3/16"
Range of Motion: 180 DegreesCountry of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type