Continuous Hinge, Natural, 4 ft. L, 2 In. W

BATTALION| Zoro #: G1390952| Mfr #: 1JER3

$18.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1390952 Mfr #: 1JER3
Orientation: Non HandedPin Material: Aluminum
Item: Continuous HingeHoles: Without
Door Leaf Height: 48"Frame Leaf Height: 48"
Overall Knuckle Height: 1/2"Pin Type: Nonremovable
Ligature Resistant: NoMounting: Full Surface
Holes per Leaf: 0Range of Motion: 180 Degrees
Hardware: Not includedMaterial: aluminum
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Frame Leaf Width: 1"Door Leaf Width: 1"
Pin Dia.: 1/8"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews