Continuous Hinge, Natural, 4 ft. L, 2 In. W

BATTALION| Zoro #: G1539772| Mfr #: 1JEV1

$29.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1539772 Mfr #: 1JEV1
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 180 DegreesHardware: Not Included
Orientation: Non HandedMaterial: Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Frame Leaf Height: 48"
Mounting: Full SurfaceDoor Leaf Height: 48"
Ligature Resistant: NoFrame Leaf Thickness: 0.075"
Door Leaf Thickness: 0.075"Overall Knuckle Height: 1"
Frame Leaf Width: 2"Door Leaf Width: 2"
Pin Dia.: 1/4"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Steel Material, 180 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.