20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Continuous Hinge, Natural, 4 ft. L, 3 In. W

BATTALION| Zoro #: G1646111| Mfr #: 1JEN1

$77.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1646111 Mfr #: 1JEN1
Mounting: Full SurfaceHardware: Not included
Holes: WithoutOrientation: Non Handed
Item: Continuous HingeMaterial: stainless steel
Holes per Leaf: 0Pin Type: Nonremovable
Ligature Resistant: NoMaterial: stainless steel
Pin Dia.: 1/8"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Frame Leaf Width: 1-1/2"Door Leaf Width: 1-1/2"
Door Leaf Height: 48"Frame Leaf Height: 48"
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Overall Knuckle Height: 1/2"Pin Material: Steel
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type