Continuous Hinge, Natural, 4 ft. L, 3 In. W

BATTALION| Zoro #: G0814861| Mfr #: 1JER5

$24.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Door Leaf Width: 1-1/2"
Pin Dia.: 1/8"
Door Leaf Thickness: 0.060"

Technical Specifications

Zoro #: G0814861 Mfr #: 1JER5
Door Leaf Width: 1-1/2"Pin Dia.: 1/8"
Door Leaf Thickness: 0.060"Range of Motion: 180 Degrees
Frame Leaf Height: 48"Holes per Leaf: 0
Holes: WithoutFinish: Dull Aluminum
Pin Material: AluminumOrientation: Non Handed
Overall Knuckle Height: 1/2"Frame Leaf Thickness: 0.060"
Pin Type: NonremovableLigature Resistant: No
Mounting: Full SurfaceDoor Leaf Height: 48"
Material: aluminumItem: Continuous Hinge
Hardware: Not includedFrame Leaf Width: 1-1/2"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews