Continuous Hinge, Natural, 4 ft. L, 3 In. W

BATTALION| Zoro #: G0946127| Mfr #: 1JEX9

$86.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0946127 Mfr #: 1JEX9
Holes: WithoutDoor Leaf Height: 48"
Mounting: Full SurfaceItem: Continuous Hinge
Hardware: Not includedHoles per Leaf: 0
Frame Leaf Height: 48"Pin Type: Nonremovable
Material: stainless steelOrientation: Non Handed
Range of Motion: 180 DegreesLigature Resistant: No
Pin Material: SteelFrame Leaf Thickness: 0.075"
Door Leaf Thickness: 0.075"Overall Knuckle Height: 1"
Frame Leaf Width: 1-1/2"Door Leaf Width: 1-1/2"
Pin Dia.: 1/4"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews