Continuous Hinge, Natural, 4 ft. L, 3 In. W

BATTALION| Zoro #: G2055487| Mfr #: 1JEY8

$64.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2055487 Mfr #: 1JEY8
Ligature Resistant: NoHardware: Not included
Material: steelItem: Continuous Hinge
Mounting: Full SurfaceOrientation: Non Handed
Door Leaf Height: 48"Holes per Leaf: 0
Pin Type: NonremovableRange of Motion: 180 Degrees
Holes: WithoutPin Material: Steel
Frame Leaf Height: 48"Frame Leaf Width: 1-1/2"
Door Leaf Width: 1-1/2"Pin Dia.: 3/8"
Frame Leaf Thickness: 0.120"Door Leaf Thickness: 0.120"
Overall Knuckle Height: 2"Country of Origin (subject to change): Canada

Product Description

Hinge, Continuous, Bearing Type Plain, Material Plain Steel, Finish Plain, Length 4 ft., Width 3 In., Pin Dia. 3/8 In., Range of Motion 180, Pin Type Non Removable, Corners Square, Without Holes, Leaf Thickness 0.120 In., Mounting Full Surface