Continuous Hinge, Natural, 4 ft. L, 3 In. W

BATTALION| Zoro #: G0320607| Mfr #: 2ZEE5

$13.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0320607 Mfr #: 2ZEE5
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: steelHoles: Without
Item: Continuous HingeHoles per Leaf: 0
Frame Leaf Height: 48"Mounting: Full Surface
Door Leaf Height: 48"Ligature Resistant: No
Pin Dia.: 3/16"Range of Motion: 270 Degrees
Frame Leaf Thickness: 0.060"Door Leaf Thickness: 0.060"
Overall Knuckle Height: 1/2"Frame Leaf Width: 3"
Door Leaf Width: 3"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews