Continuous Hinge, Natural, 4 ft. L, 3 In. W

VALUE BRAND| Zoro #: G1972677| Mfr #: 2ZEV5

$23.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1972677 Mfr #: 2ZEV5
Overall Knuckle Height: 2"Range of Motion: 270 Degrees
Pin Material: SteelOrientation: Non Handed
Door Leaf Height: 48"Hardware: Not included
Frame Leaf Height: 48"Pin Type: Nonremovable
Frame Leaf Thickness: 0.120"Holes: Without
Door Leaf Thickness: 0.120"Mounting: Full Surface
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 1-1/2"Material: steel
Door Leaf Width: 1-1/2"Item: Continuous Hinge
Pin Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews