LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Continuous Hinge, Natural, 4 ft. L, 3 In. W

VALUE BRAND| Zoro #: G0578654| Mfr #: 2ZGC3

$13.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0578654 Mfr #: 2ZGC3
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 1-1/2"Material: Aluminum Alloy
Door Leaf Width: 1-1/2"Item: Continuous Hinge
Pin Dia.: 3/16"Overall Knuckle Height: 1/2"
Range of Motion: 270 DegreesPin Material: Aluminum
Holes: WithoutOrientation: Non Handed
Door Leaf Height: 48"Hardware: Not included
Frame Leaf Height: 48"Pin Type: Nonremovable
Frame Leaf Thickness: 0.075"Mounting: Full Surface
Door Leaf Thickness: 0.075"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.