Continuous Hinge, Natural, 4 ft. L, 3 In. W

VALUE BRAND| Zoro #: G2096735| Mfr #: 2ZGC6

$38.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2096735 Mfr #: 2ZGC6
Door Leaf Thickness: 0.120"Ligature Resistant: No
Holes per Leaf: 0Frame Leaf Width: 1-1/2"
Material: Aluminum AlloyDoor Leaf Width: 1-1/2"
Item: Continuous HingePin Dia.: 3/8"
Overall Knuckle Height: 2"Range of Motion: 270 Degrees
Pin Material: AluminumHoles: Without
Orientation: Non HandedDoor Leaf Height: 48"
Hardware: Not includedFrame Leaf Height: 48"
Pin Type: NonremovableFrame Leaf Thickness: 0.120"
Mounting: Full SurfaceCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.