Continuous Hinge, Natural, 4 ft. L, 4 In. W

BATTALION| Zoro #: G2365605| Mfr #: 1JEZ1

$78.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2365605 Mfr #: 1JEZ1
Pin Material: SteelOrientation: Non Handed
Mounting: Full SurfaceItem: Continuous Hinge
Holes per Leaf: 0Pin Type: Nonremovable
Material: steelHoles: Without
Range of Motion: 180 DegreesHardware: Not included
Door Leaf Height: 48"Frame Leaf Height: 48"
Ligature Resistant: NoFrame Leaf Thickness: 0.120"
Door Leaf Thickness: 0.120"Overall Knuckle Height: 2"
Frame Leaf Width: 2"Door Leaf Width: 2"
Pin Dia.: 3/8"Country of Origin (subject to change): Canada

Product Description

Hinge, Continuous, Bearing Type Plain, Material Plain Steel, Finish Plain, Length 4 ft., Width 4 In., Knuckles 2 In., Pin Dia. 3/8 In., Range of Motion 180, Pin Type Non Removable, Corners Square, Without Holes, Leaf Thickness 0.120 In., Stanley Class Number -, Stanley EDP Number -, Standards -, Mounting Full Surface

Product Reviews