Continuous Hinge, Natural, 4 ft. L, 5 In. W

BATTALION |Zoro #: G1920536|Mfr #: 1JEZ3

$88.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1920536 Mfr #: 1JEZ3
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: SteelHoles: Without
Item: Continuous HingeHoles per Leaf: 0
Frame Leaf Height: 48"Mounting: Full Surface
Door Leaf Height: 48"Ligature Resistant: No
Door Leaf Width: 5"Pin Dia.: 3/8"
Range of Motion: 180 DegreesFrame Leaf Thickness: 0.120"
Door Leaf Thickness: 0.120"Overall Knuckle Height: 2"
Frame Leaf Width: 5"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews