JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Continuous Hinge, Natural, 4 ft. L, 5 In. W

VALUE BRAND| Zoro #: G0728542| Mfr #: 2ZGC9

$41.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0728542 Mfr #: 2ZGC9
Frame Leaf Width: 2-1/2"Material: Aluminum Alloy
Door Leaf Width: 2-1/2"Item: Continuous Hinge
Pin Dia.: 1/4"Overall Knuckle Height: 2"
Range of Motion: 270 DegreesPin Material: Aluminum
Holes: WithoutOrientation: Non Handed
Door Leaf Height: 48"Hardware: Not included
Frame Leaf Height: 48"Pin Type: Nonremovable
Frame Leaf Thickness: 0.120"Mounting: Full Surface
Door Leaf Thickness: 0.120"Ligature Resistant: No
Holes per Leaf: 0Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.