Continuous Hinge, Natural, 5 ft. L, 2 In. W

BATTALION| Zoro #: G0773464| Mfr #: 2ZFH3

$29.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0773464 Mfr #: 2ZFH3
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 270 DegreesHardware: Not Included
Orientation: Non HandedMaterial: Stainless Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Frame Leaf Height: 60"
Mounting: Full SurfaceDoor Leaf Height: 60"
Ligature Resistant: NoOverall Knuckle Height: 1/2"
Frame Leaf Width: 2"Door Leaf Width: 2"
Pin Dia.: 1/8"Frame Leaf Thickness: 0.050"
Door Leaf Thickness: 0.050"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.050 In. Door Leaf Thickness, 0.050 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.