PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Continuous Hinge, Natural, 5 ft. L, 3 In. W

VALUE BRAND| Zoro #: G0823672| Mfr #: 2ZEE7

$8.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0823672 Mfr #: 2ZEE7
Frame Leaf Height: 60"Pin Type: Nonremovable
Frame Leaf Thickness: 0.060"Mounting: Full Surface
Door Leaf Thickness: 0.060"Ligature Resistant: No
Holes per Leaf: 0Frame Leaf Width: 1-1/2"
Material: steelDoor Leaf Width: 1-1/2"
Item: Continuous HingePin Dia.: 3/16"
Overall Knuckle Height: 1/2"Range of Motion: 270 Degrees
Pin Material: SteelHoles: Without
Orientation: Non HandedDoor Leaf Height: 60"
Hardware: Not includedCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews