Continuous Hinge, Natural, 5 ft. L, 3 In. W

VALUE BRAND| Zoro #: G2068744| Mfr #: 2ZEJ1

$11.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068744 Mfr #: 2ZEJ1
Mounting: Full SurfaceOverall Knuckle Height: 1"
Pin Material: SteelHoles per Leaf: 0
Holes: WithoutMaterial: steel
Door Leaf Height: 60"Item: Continuous Hinge
Frame Leaf Height: 60"Pin Dia.: 1/4"
Frame Leaf Thickness: 0.075"Range of Motion: 270 Degrees
Door Leaf Thickness: 0.075"Ligature Resistant: No
Orientation: Non HandedFrame Leaf Width: 3"
Hardware: Not IncludedDoor Leaf Width: 3"
Pin Type: NonremovableCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.