LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Continuous Hinge, Natural, 5 ft. L, 3 In. W

VALUE BRAND| Zoro #: G1891233| Mfr #: 2ZEN4

$11.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1891233 Mfr #: 2ZEN4
Frame Leaf Thickness: 0.075"Mounting: Full Surface
Door Leaf Thickness: 0.075"Ligature Resistant: No
Holes per Leaf: 0Frame Leaf Width: 1-1/2"
Material: steelDoor Leaf Width: 1-1/2"
Item: Continuous HingePin Dia.: 3/16"
Overall Knuckle Height: 1"Range of Motion: 270 Degrees
Pin Material: SteelHoles: Without
Orientation: Non HandedDoor Leaf Height: 60"
Hardware: Not includedFrame Leaf Height: 60"
Pin Type: NonremovableCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.