Continuous Hinge, Natural, 5 ft. L, 3 In. W

BATTALION| Zoro #: G0640315| Mfr #: 2ZFR1

$69.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0640315 Mfr #: 2ZFR1
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 270 DegreesHardware: Not Included
Orientation: Non HandedMaterial: Stainless Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Frame Leaf Height: 60"
Mounting: Full SurfaceDoor Leaf Height: 60"
Ligature Resistant: NoFrame Leaf Width: 3"
Door Leaf Width: 3"Pin Dia.: 1/4"
Frame Leaf Thickness: 0.075"Door Leaf Thickness: 0.075"
Overall Knuckle Height: 1"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.