Continuous Hinge, Natural, 5 ft. L, 4 In. W

BATTALION| Zoro #: G1687357| Mfr #: 2ZEF6

$19.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1687357 Mfr #: 2ZEF6
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: SteelItem: Continuous Hinge
Mounting: Full SurfaceLigature Resistant: No
Material: SteelPin Dia.: 3/16"
Range of Motion: 270 DegreesHoles per Leaf: 0
Holes: WithoutFrame Leaf Thickness: 0.060"
Door Leaf Thickness: 0.060"Overall Knuckle Height: 1/2"
Frame Leaf Width: 4"Door Leaf Width: 4"
Door Leaf Height: 60"Frame Leaf Height: 60"
Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews