Continuous Hinge, Natural, 6 ft. L, 1 In. W

BATTALION| Zoro #: G1281427| Mfr #: 2ZEZ6

$10.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1281427 Mfr #: 2ZEZ6
Pin Material: BrassPin Type: Nonremovable
Range of Motion: 270 DegreesHardware: Not Included
Door Leaf Width: 1"Orientation: Non Handed
Material: SteelOverall Knuckle Height: 1/4"
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Frame Leaf Height: 72"
Mounting: Full SurfacePin Dia.: 1/16"
Door Leaf Height: 72"Ligature Resistant: No
Frame Leaf Width: 1"Door Leaf Thickness: 0.025"
Frame Leaf Thickness: 0.025"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 1/4 In. Overall Knuckle Height, 0.025 In. Door Leaf Thickness, 0.025 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/16 In. Pin Dia., Brass Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews