Continuous Hinge, Natural, 6 ft. L, 2 In. W

BATTALION| Zoro #: G1003161| Mfr #: 1JEX1

$103.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Item: Continuous Hinge
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003161 Mfr #: 1JEX1
Pin Type: NonremovableItem: Continuous Hinge
Material: Stainless SteelDoor Leaf Width: 1"
Overall Knuckle Height: 1"Frame Leaf Width: 1"
Orientation: Non HandedHoles per Leaf: 0
Pin Material: SteelLigature Resistant: No
Frame Leaf Height: 72"Hardware: Not included
Door Leaf Thickness: 0.075"Range of Motion: 180 Degrees
Holes: WithoutDoor Leaf Height: 72"
Frame Leaf Thickness: 0.075"Mounting: Full Surface
Finish: Dull AluminumPin Dia.: 1/4"
Country of Origin (subject to change): Canada

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Reviews