JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Continuous Hinge, Natural, 6 ft. L, 2 In. W

BATTALION| Zoro #: G0819953| Mfr #: 1CAP8

$46.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0819953 Mfr #: 1CAP8
Mounting: Full SurfacePin Type: Nonremovable
Item: Continuous HingeOrientation: Non Handed
Ligature Resistant: NoMaterial: stainless steel
Hardware: Not includedHoles per Leaf: 0
Holes: WithoutMaterial: stainless steel
Pin Dia.: 3/32"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Frame Leaf Height: 72"Frame Leaf Thickness: 0.040"
Door Leaf Thickness: 0.040"Overall Knuckle Height: 1/2"
Pin Material: 304 Stainless SteelFrame Leaf Width: 1"
Door Leaf Width: 1"Door Leaf Height: 72"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., 304 Stainless Steel Pin Material, Nonremovable Pin Type

Product Reviews