JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Continuous Hinge, Natural, 6 ft. L, 2 In. W

BATTALION| Zoro #: G2396642| Mfr #: 1CBX4

$12.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2396642 Mfr #: 1CBX4
Holes per Leaf: 0Holes: Without
Pin Material: AluminumLigature Resistant: No
Hardware: Not includedMaterial: Aluminum
Item: Continuous HingeMounting: Full Surface
Pin Type: NonremovableRange of Motion: 180 Degrees
Orientation: Non HandedOverall Knuckle Height: 1/2"
Material: AluminumPin Dia.: 3/32"
Range of Motion: 180 DegreesHoles per Leaf: 0
Holes: WithoutDoor Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.040"
Door Leaf Thickness: 0.040"Frame Leaf Width: 1"
Door Leaf Width: 1"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.040 In. Door Leaf Thickness, 0.040 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type