Continuous Hinge, Natural, 6 ft. L, 2 In. W

BATTALION| Zoro #: G1143484| Mfr #: 1JEN9

$83.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1143484 Mfr #: 1JEN9
Pin Type: NonremovableHardware: Not Included
Orientation: Non HandedMaterial: stainless steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoMaterial: stainless steel
Pin Dia.: 3/16"Range of Motion: 270 Degrees
Holes per Leaf: 0Holes: Without
Frame Leaf Height: 72"Frame Leaf Thickness: 0.060"
Door Leaf Thickness: 0.060"Overall Knuckle Height: 1"
Frame Leaf Width: 2"Door Leaf Width: 2"
Pin Material: SteelDoor Leaf Height: 72"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/16 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews