JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Continuous Hinge, Natural, 6 ft. L, 2 In. W

BATTALION| Zoro #: G0627453| Mfr #: 1JER9

$26.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0627453 Mfr #: 1JER9
Orientation: Non HandedPin Type: Nonremovable
Ligature Resistant: NoPin Material: Steel
Item: Continuous HingeMounting: Full Surface
Holes: WithoutHoles per Leaf: 0
Material: steelHardware: Not included
Range of Motion: 180 DegreesMaterial: steel
Pin Dia.: 1/4"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Door Leaf Height: 72"Frame Leaf Height: 72"
Frame Leaf Thickness: 0.075"Door Leaf Thickness: 0.075"
Overall Knuckle Height: 1"Frame Leaf Width: 1"
Door Leaf Width: 1"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews