Continuous Hinge, Natural, 6 ft. L, 2 In. W

BATTALION| Zoro #: G1971164| Mfr #: 1JEX8

$80.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1971164 Mfr #: 1JEX8
Pin Material: SteelPin Type: Nonremovable
Hardware: Not IncludedOrientation: Non Handed
Material: Stainless SteelHoles: Without
Item: Continuous HingeHoles per Leaf: 0
Frame Leaf Height: 72"Mounting: Full Surface
Door Leaf Height: 72"Ligature Resistant: No
Frame Leaf Thickness: 0.075"Door Leaf Thickness: 0.075"
Overall Knuckle Height: 1"Frame Leaf Width: 2"
Door Leaf Width: 2"Pin Dia.: 1/4"
Range of Motion: 180 DegreesCountry of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.