20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Continuous Hinge, Natural, 6 ft. L, 2 In. W

VALUE BRAND| Zoro #: G0824765| Mfr #: 4PB39

$29.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0824765 Mfr #: 4PB39
Pin Material: SteelHoles: With
Orientation: Non HandedDoor Leaf Height: 72"
Hardware: Not includedFrame Leaf Height: 72"
Pin Type: NonremovableFrame Leaf Thickness: 0.060"
Mounting: Full SurfaceDoor Leaf Thickness: 0.060"
Ligature Resistant: NoHoles per Leaf: 36
Hole Spacing: 2"Frame Leaf Width: 1"
Material: stainless steelDoor Leaf Width: 1"
Item: Continuous HingePin Dia.: 1/8"
Overall Knuckle Height: 1/2"Range of Motion: 180 Degrees
Country of Origin (subject to change): Canada

Product Description

Hinge, Continuous, Bearing Type Plain, Material Stainless Steel, Length 6 ft., Width 2 In., Spacing 2 In., Knuckles 1/2 In., Pin Dia. 1/8 In., Range of Motion 180, Thickness 0.060 In., Holes per Leaf 36, Pin Type Non Removable, With Holes, Leaf Thickness 0.060 In., Stanley Class Number -, Stanley EDP Number -, Standards -, Mounting Full Surface
Save 15%. Sign up for Z-mail.