Continuous Hinge, Natural, 6 ft. L, 2 In. W

VALUE BRAND| Zoro #: G0715951| Mfr #: 4PB40

$28.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Stainless steel
Item: Continuous Hinge
Material: stainless steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0715951 Mfr #: 4PB40
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 1"Material: stainless steel
Door Leaf Width: 1"Item: Continuous Hinge
Pin Dia.: 1/8"Overall Knuckle Height: 1/2"
Range of Motion: 180 DegreesPin Material: Steel
Orientation: Non HandedDoor Leaf Height: 72"
Hardware: Not includedFrame Leaf Height: 72"
Pin Type: NonremovableFrame Leaf Thickness: 0.060"
Holes: WithoutDoor Leaf Thickness: 0.060"
Mounting: Full SurfaceCountry of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews