Continuous Hinge, Natural, 6 ft. L, 3 In. W

BATTALION| Zoro #: G0817625| Mfr #: 1JEN2

$111.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0817625 Mfr #: 1JEN2
Pin Type: NonremovableHardware: Not Included
Orientation: Non HandedMaterial: Stainless Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Mounting: Full Surface
Ligature Resistant: NoMaterial: Stainless Steel
Pin Dia.: 1/8"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Pin Material: SteelDoor Leaf Height: 72"
Frame Leaf Height: 72"Frame Leaf Thickness: 0.060"
Door Leaf Thickness: 0.060"Overall Knuckle Height: 1/2"
Frame Leaf Width: 3"Door Leaf Width: 3"
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews