Continuous Hinge, Natural, 6 ft. L, 3 In. W

BATTALION| Zoro #: G2130353| Mfr #: 1JER6

$27.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2130353 Mfr #: 1JER6
Pin Material: AluminumPin Type: Nonremovable
Range of Motion: 180 DegreesHardware: Not Included
Door Leaf Width: 3"Orientation: Non Handed
Material: AluminumOverall Knuckle Height: 1/2"
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Frame Leaf Height: 72"
Mounting: Full SurfacePin Dia.: 1/8"
Door Leaf Height: 72"Ligature Resistant: No
Frame Leaf Width: 3"Door Leaf Thickness: 0.060"
Frame Leaf Thickness: 0.060"Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Without Holes, 1/2 In. Overall Knuckle Height, 0.060 In. Door Leaf Thickness, 0.060 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 In. Pin Dia., Aluminum Pin Material, Nonremovable Pin Type

Product Reviews