Continuous Hinge, Natural, 6 ft. L, 3 In. W

BATTALION| Zoro #: G0430236| Mfr #: 1JEY5

$79.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0430236 Mfr #: 1JEY5
Pin Material: SteelPin Type: Nonremovable
Range of Motion: 180 DegreesHardware: Not Included
Door Leaf Width: 3"Orientation: Non Handed
Material: Stainless SteelOverall Knuckle Height: 1"
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Frame Leaf Height: 72"
Mounting: Full SurfacePin Dia.: 1/4"
Door Leaf Height: 72"Ligature Resistant: No
Frame Leaf Width: 3"Door Leaf Thickness: 0.075"
Frame Leaf Thickness: 0.075"Material: Stainless Steel
Pin Dia.: 1/4"Range of Motion: 180 Degrees
Holes per Leaf: 0Holes: Without
Country of Origin (subject to change): Canada

Product Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews