JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Continuous Hinge, Natural, 6 ft. L, 3 In. W

VALUE BRAND| Zoro #: G1547305| Mfr #: 2ZEV7

$37.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1547305 Mfr #: 2ZEV7
Door Leaf Height: 72"Hardware: Not included
Frame Leaf Height: 72"Pin Type: Nonremovable
Frame Leaf Thickness: 0.120"Mounting: Full Surface
Door Leaf Thickness: 0.120"Ligature Resistant: No
Holes per Leaf: 0Frame Leaf Width: 1-1/2"
Material: steelDoor Leaf Width: 1-1/2"
Item: Continuous HingePin Dia.: 3/8"
Overall Knuckle Height: 2"Range of Motion: 270 Degrees
Pin Material: SteelHoles: Without
Orientation: Non HandedCountry of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Without Holes, 2 In. Overall Knuckle Height, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type

Product Reviews

Save 15%. Sign up for Z-mail.