Continuous Hinge, Natural, 6 ft. L, 3 In. W

BATTALION| Zoro #: G1997152| Mfr #: 2ZFA2

$71.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1997152 Mfr #: 2ZFA2
Pin Type: NonremovableHardware: Not Included
Orientation: Non HandedMaterial: Steel
Holes: WithoutItem: Continuous Hinge
Holes per Leaf: 0Frame Leaf Height: 72"
Mounting: Full SurfaceDoor Leaf Height: 72"
Ligature Resistant: NoRange of Motion: 270 Degrees
Pin Material: BrassFrame Leaf Thickness: 0.090"
Door Leaf Thickness: 0.090''Overall Knuckle Height: 1"
Frame Leaf Width: 3"Door Leaf Width: 3"
Pin Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Steel Material, 270 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.090'' Door Leaf Thickness, 0.090'' Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Brass Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.