Continuous Hinge, Natural, 6 ft. L, 3 In. W

VALUE BRAND| Zoro #: G0936643| Mfr #: 2ZFD5

$17.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0936643 Mfr #: 2ZFD5
Overall Knuckle Height: 1"Range of Motion: 225 Degrees
Pin Material: SteelHoles: Without
Orientation: Non HandedDoor Leaf Height: 72"
Hardware: Not includedFrame Leaf Height: 72"
Pin Type: NonremovableFrame Leaf Thickness: 0.075"
Mounting: Full SurfaceDoor Leaf Thickness: 0.075"
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 1-1/2"Material: steel
Door Leaf Width: 1-1/2"Item: Continuous Hinge
Pin Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Piano Hinge, Ligature Resistant No, Steel Material, 225 Degrees Range of Motion, Without Holes, 1 In. Overall Knuckle Height, 0.075 In. Door Leaf Thickness, 0.075 In. Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type
Save 15%. Sign up for Z-mail.